Skip Content

 
SHURTAPE

Painters Masking Tape

Painters Masking Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Length 55m 
  • Shape Continuous Roll 
Item
Please Select
Width
Please Select
Thickness
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Item
Width
Thickness
Color
Price
Qty
Please use Qty box to add item(s) to cart.
CP 27
Masking Tape
48mm
5.7 mil
Blue

$18.19 / each

Enter location to check availability
Catalog Page #  1955 

Price $18.19 / each

Technical Specs

  • Item Masking Tape
  • Width 48mm
  • Length 55m
  • Thickness 5.7 mil
  • Color Blue
  • Shape Continuous Roll
CP 107
Painters Masking Tape
24mm
4.9 mil
Natural

$198.25 / pkg. of 36

Enter location to check availability
Catalog Page #  1956 

Price $198.25 / pkg. of 36

Technical Specs

  • Item Painters Masking Tape
  • Width 24mm
  • Length 55m
  • Thickness 4.9 mil
  • Color Natural
  • Shape Continuous Roll
CF 120
Painters Masking Tape
24mm
5.7 mil
Green

$15.64 / each

Enter location to check availability
Catalog Page #  1955 

Price $15.64 / each

Technical Specs

  • Item Painters Masking Tape
  • Width 24mm
  • Length 55m
  • Thickness 5.7 mil
  • Color Green
  • Shape Continuous Roll
CP 066
Painters Masking Tape
24mm
5.8 mil
Natural

$3.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3.00 / each

Technical Specs

  • Item Painters Masking Tape
  • Width 24mm
  • Length 55m
  • Thickness 5.8 mil
  • Color Natural
  • Shape Continuous Roll
CF 120
Painters Masking Tape
36mm
5.7 mil
Green

$23.50 / each

Enter location to check availability
Catalog Page #  1955 

Price $23.50 / each

Technical Specs

  • Item Painters Masking Tape
  • Width 36mm
  • Length 55m
  • Thickness 5.7 mil
  • Color Green
  • Shape Continuous Roll
CP 066
Painters Masking Tape
36mm
5.8 mil
Natural

$4.00 / each

Enter location to check availability
Catalog Page #  NA

Price $4.00 / each

Technical Specs

  • Item Painters Masking Tape
  • Width 36mm
  • Length 55m
  • Thickness 5.8 mil
  • Color Natural
  • Shape Continuous Roll
CF 120
Painters Masking Tape
48mm
5.7 mil
Green

$32.00 / each

Enter location to check availability
Catalog Page #  1955 

Price $32.00 / each

Technical Specs

  • Item Painters Masking Tape
  • Width 48mm
  • Length 55m
  • Thickness 5.7 mil
  • Color Green
  • Shape Continuous Roll
CP 066
Painters Masking Tape
48mm
5.8 mil
Natural

$4.80 / each

Enter location to check availability
Catalog Page #  NA

Price $4.80 / each

Technical Specs

  • Item Painters Masking Tape
  • Width 48mm
  • Length 55m
  • Thickness 5.8 mil
  • Color Natural
  • Shape Continuous Roll
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms