Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SHURTAPE

Paper Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 24mm X 55m, White, 36 PK

  • Item # 36NH79
  • Mfr. Model # CP 631
  • Catalog Page # N/A
  • UNSPSC # 31201503
Paper Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 24mm X 55m, White, 36 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $145.20 / pkg. of 36
Get This Price

$116.16

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.736 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General purpose, grade-colored masking tape is designed for labeling, color-coding, decorating, and identification purposes, as well as for packaging, bundling, binding, holding, splicing, and banding applications. Constructed with a flexible paper backing, CP 631 offers excellent adhesion and release from a variety of surfaces, and is the only colored masking tape on the market tested and approved for arts and crafts against LHAMA requirements (conformance to ASTM D-4236).

View More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 4.90 mil
  • Tape Width 24mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color White
  • Min. Tape Performance Temp. 60 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 34 oz./in.
  • Tape Core Diameter 3"
  • Series CP 631
  • Standards ASTM D-4236, ASTM D 6123/D 6123M-97 (2012), Type I
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.