Skip Content

C3
SHURTAPE

Flatback Paper Masking Tape, Rubber Tape Adhesive, 6.00 mil Thick, 12mm X 55m, Brown, 72 PK

  • Item # 24K321
  • My Part #
  • Mfr. Model # CP 83
  • Catalog Page # 1635
  • UNSPSC # 14121809
Masking Tape,Paper,Tan,12mm,PK72 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.00 / pkg. of 72
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Utility grade, high adhesion masking tape for general purpose packaging, bundling, holding, splicing, tabbing, and banding applications involving a variety of substrates. Tape roll is crepe paper structured with a rough surface and rubber adhesive. CP 83 is an economical tape solution that offers quick stick and flexibility for the task at hand. Can withstand specified temperatures up to 30 min. Tape allows for clean removal.

View More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Flatback Paper
  • Tape Adhesive Rubber
  • Tape Thickness 6.00 mil
  • Tape Width 12mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Brown
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. 60 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 35 lb./in.
  • Tape Adhesive Strength 110 oz./in.
  • Tape Core Diameter 3"
  • Series FP 97
  • Standards ASTM D 6123/D 6123M-97 (2012), Type I
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.