Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SHURTAPE

Masking Tape, 55m x 48mm, Natural, 6.6 mil, Package Quantity 24

  • Item# 24K293
  • Mfr. Model# CP 650
  • Catalog Page# 1635
  • UNSPSC# 14121809
Masking Tape, 55m x 48mm, Natural, 6.6 mil, Package Quantity 24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $348.50 / pkg. of 24

Get This Price

$278.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High performance grade, medium-high adhesion masking tape designed for demanding, high-temperature painting applications in the transportation industry. A user-friendly tape solution, it unwinds smoothly, withstands temperatures up to 325°F, and offers warm or cold removal with no adhesive residue left behind. For coatings cured in hot drying ovens. Clean removal.

View More

Technical Specs

  • Item Masking Tape
  • Material Rubber Based
  • Color Natural
  • Shape Continuous Roll
  • Width 48mm
  • Length 55m
  • Thickness 6.6 mil
  • Tensile Strength 28 lb./in.
  • Adhesion Strength 37 oz./in.
  • Adhesive Solvent Rubber
  • Performance Temp. Up to 325 Degrees F
  • Standards AMS-T-21595, ASTM D 6123/D 6123M-97 (2012), Type I
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.