Skip Content

C3
SHURTAPE

Light-Duty Seaming Tape, 60mm X 66m, 3.00 mil Thick, Red Cloth, 1 EA

  • Item # 22XN53
  • My Part #
  • Mfr. Model # HW 300
  • Catalog Page # N/A
  • UNSPSC # 30141505
Housewrap/Sheathing Tape,Red,60mm x 66m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $19.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tape is for sealing seams and joints on all types of housewrap, sheathing, insulation, and vapor barrier materials used in residential and commercial construction applications. Can be applied in vast temperature ranges and in humid conditions, and combines the high shear and permanent hold you expect with a solvent-free, water-based, permanent adhesive that has a less astringent smell than many solvent-based sheathing tapes.

View More

Technical Specs

  • Item Seaming Tape
  • Duct Tape Type Seaming Tape
  • Duct Tape Width 60mm
  • Duct Tape Length 66m
  • Duct Tape Thickness 3.00 mil
  • Duct Tape Grade Light-Duty
  • Tape Color Family Red
  • Color Red
  • Duct Tape Primary Material Cloth
  • Material Polypropylene
  • Tape Shape Continuous Roll
  • Tape Adhesive Acrylic
  • Performance Temp. 50 Degrees to 200 Degrees F
  • Adhesion Strength 50 oz./in.
  • Tensile Strength 30 lb./in.
  • Diameter 4.545"
  • Standards CCMC Report No.: 13401-R, FSI 0/SDI 0, UL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.