Skip Content

ST
SHURTAPE

Industrial Seaming Tape, 48mm X 92m, 9.00 mil Thick, White Coated Cloth, 1 EA

  • Item # 6FFA4
  • My Part #
  • Mfr. Model # MJ 100
  • Catalog Page # N/A
  • UNSPSC # 31201523
Industrial Seaming Tape, 48mm X 92m, 9.00 mil Thick, White Coated Cloth, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open weave fiberglass mesh tape is used for reinforcing joints, seams and connections when paint-on mastic is used in HVAC application. Can also be applied to drywall seams before the application of joint compound. MJ 100 drywall tape is self-adhering and offers superior strength compared to paper.

View More

Technical Specs

  • Item Drywall Mesh Tape
  • Duct Tape Type Seaming Tape
  • Duct Tape Width 48mm
  • Duct Tape Length 92m
  • Duct Tape Thickness 9.00 mil
  • Duct Tape Grade Industrial
  • Tape Color Family White
  • Color White
  • Duct Tape Primary Material Coated Cloth
  • Material Fiberglass
  • Tape Shape Continuous Roll
  • Tape Adhesive Acrylic
  • Performance Temp. 50 Degrees to 200 Degrees F
  • Adhesion Strength 8 oz./in.
  • Tensile Strength 75.5 lb./in.
  • Diameter 6.354"
  • Standards ASTM D3759, D3759M, D3330, D3330M, D3652, D3652M, D3759, D3759M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.