Skip Content

NC
SHURTAPE

Industrial Duct Tape, 48mm X 55m, 10.00 mil Thick, Metallic Cloth, 24 PK

  • Item # 40TU02
  • My Part #
  • Mfr. Model # PC 610
  • Catalog Page # N/A
  • UNSPSC # 31201501
Duct Tape,48mm x 55m,Dark Gray,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $343.50 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Performance grade cloth abatement duct tape was made for sealing walls, doors, and windows in abatement applications. Easy to handle and tear, PC 610 is designed for rugged environments and offers instant quick stick and superior holding power to poly-sheeting, metal, and unpainted wood at temperatures as low as 25 F.

View More

Technical Specs

  • Item Duct Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 48mm
  • Duct Tape Length 55m
  • Duct Tape Thickness 10.00 mil
  • Duct Tape Grade Industrial
  • Tape Color Family Metallic
  • Color Silver
  • Duct Tape Primary Material Cloth
  • Material Polyethylene Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. 25 Degrees to 200 Degrees F
  • Adhesion Strength 56 oz./in.
  • Tensile Strength 21 lb./in.
  • Diameter 6.17"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.