Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHURTAPE

55m x 48mm Vinyl Coated Cloth Gaffers Tape, White

  • Item# 6EKY1
  • Mfr. Model# PC 628
  • Catalog Page# N/A
  • UNSPSC# 31201523
55m x 48mm Vinyl Coated Cloth Gaffers Tape, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Duct and Cloth Tapes

Technical Specs

  • Item Gaffers Tape
  • Material Vinyl Coated Cloth
  • Color White
  • Shape Continuous Roll
  • Width 48mm
  • Length 55m
  • Thickness 12 mil
  • Tensile Strength 46 lb./in.
  • Adhesion Strength 50 oz./in.
  • Adhesive Natural Rubber
  • Performance Temp. 30 Degrees to 200 Degrees F
  • Standards ASTM D3759, D3759M, D3330, D3330M, D3652, D3652M, D3759, D3759M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Search Terms