Skip Content

DV
SHURTAPE

Industrial Gaffer's Tape, 48mm X 55m, 12.00 mil Thick, Brown Vinyl, 24 PK

  • Item # 24K288
  • My Part #
  • Mfr. Model # PC 628
  • Catalog Page # N/A
  • UNSPSC # 31201523
Gaffers Tape,48 x 55m,12 mil,Brown,PK 24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tape
  • Duct Tape Type Gaffer's Tape
  • Duct Tape Width 48mm
  • Duct Tape Length 55m
  • Duct Tape Thickness 12.00 mil
  • Duct Tape Grade Industrial
  • Tape Color Family Brown
  • Color Brown
  • Duct Tape Primary Material Vinyl
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. 50 Degrees to 200 Degrees F
  • Adhesion Strength 50 oz./in.
  • Tensile Strength 46 lb./in.
  • Standards ASTM D3759, D3759M, D3330, D3330M, D3652, D3652M, D3759, D3759M
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms