Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHURTAPE

55m x 72mm Vinyl Coated Cloth Gaffers Tape, Black

  • Item# 24K284
  • Mfr. Model# PC 628
  • Catalog Page# N/A
  • UNSPSC# 31201523
55m x 72mm Vinyl Coated Cloth Gaffers Tape, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gaffers Tape
  • Material Vinyl Coated Cloth
  • Color Black
  • Shape Continuous Roll
  • Width 72mm
  • Length 55m
  • Thickness 12 mil
  • Tensile Strength 46 lb./in.
  • Adhesion Strength 50 oz./in.
  • Adhesive Natural Rubber
  • Performance Temp. 50 Degrees to 200 Degrees F
  • Standards ASTM D3759, D3759M, D3330, D3330M, D3652, D3652M, D3759, D3759M
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms