Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHURTAPE

Foil Tape with Liner, 48mm x 46m, Silver

  • Item# 6FEY0
  • Mfr. Model# AF 912
  • Catalog Page# N/A
  • UNSPSC# 31201521
Foil Tape with Liner,48mm x 46m,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Foil Tape with Liner
  • Material Deadsoft Aluminum
  • Color Silver
  • Shape Continuous Roll
  • Width 48mm
  • Length 46m
  • Thickness 6.4 mil
  • Tensile Strength 11 lb./in.
  • Adhesion Strength 126 oz./in.
  • Adhesive High Tack Synthetic Rubber
  • Performance Temp. 32 Degrees to 230 Degrees F
  • Standards FSI 5/SDI 5, UL 723
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms