Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHURTAPE

55m 5.4 mil Biaxially Oriented Polypropylene Film/Reinforced Fiberglass Filament Tape, White

  • Item# 6FEX5
  • Mfr. Model# GS 501
  • Catalog Page# N/A
  • UNSPSC# 31201517
55m 5.4 mil Biaxially Oriented Polypropylene Film/Reinforced Fiberglass Filament Tape, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Filament Tape
  • Material Biaxially Oriented Polypropylene Film/Reinforced Fiberglass
  • Color White
  • Width 24mm
  • Length 55m
  • Thickness 5.4 mil
  • Tensile Strength 175 lb./in.
  • Adhesion Strength 75 oz./in.
  • Adhesive Hot Melt Synthetic Rubber
  • Performance Temp. -10 Degrees to 150 Degrees F
  • Standards FDA Indirect Contact CFR 21, B, 175.105; FDA Indirect Contact CFR 21, 177.1520
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms