Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHURTAPE

55m x 48mm Polypropylene Duct Tape, Silver

  • Item# 6EKX6
  • Mfr. Model# PC 618
  • Catalog Page# N/A
  • UNSPSC# 31201501
55m x 48mm Polypropylene Duct Tape, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Duct Tape
  • Material Polypropylene
  • Color Silver
  • Shape Continuous Roll
  • Width 48mm
  • Length 55m
  • Thickness 10 mil
  • Tensile Strength 27 lb./in.
  • Adhesion Strength 50 oz./in.
  • Adhesive Natural Rubber
  • Performance Temp. 50 Degrees to 200 Degrees F
  • Standards FSI 15/SDI 25, UL 723
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms