Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SHURTAPE

100m x 72mm Cast 30 Micron Biaxially-Oriented Polypropylene Carton Sealing Tape, Clear

  • Item# 6FEY6
  • Mfr. Model# HP 200
  • Catalog Page# N/A
  • UNSPSC# 31201517
100m x 72mm Cast 30 Micron Biaxially-Oriented Polypropylene Carton Sealing Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carton Sealing Tape
  • Material Cast 30 Micron Biaxially-Oriented Polypropylene
  • Color Clear
  • Shape Continuous Roll
  • Width 72mm
  • Length 100m
  • Thickness 1.9 mil
  • Tensile Strength 27 lb./in.
  • Adhesion Strength 44 oz./in.
  • Adhesive Synthetic Rubber/Hot-Melt
  • Performance Temp. 20 Degrees to 150 Degrees F
  • Standards ASTM D1974-98 (2003); CIDA-A-1684C; FDA Indirect Contact CFR 21, B, 175.105; FDA Indirect Contact CFR 21, 177.1520
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.