Skip Content
ST
SHURTAPE

Aluminum Foil Tape, Rubber, 4.40 mil Thick, 48mm X 46m, Silver, 1 EA

  • Item # 40TU08
  • Mfr. Model # AF 973
  • Catalog Page # N/A
  • UNSPSC # 31201521
Aluminum Foil Tape, Rubber, 4.40 mil Thick, 48mm X 46m, Silver, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $25.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aluminum foil tape for use in the HVAC industry to seal and join aluminum-backed duct wrap, create water and vapor barriers, and for temporary metal repair. A 2mm linered tape that's tested in accordance with UL 723, AF 973 offers high tack, a virtually wrinkle-free appearance, and indefinite product life after application for worry-free results.

View More

Technical Specs

  • Item Foil Tape
  • Tape Backing Material Aluminum
  • Tape Adhesive Rubber
  • Tape Thickness 4.40 mil
  • Tape Width 48mm
  • Tape Length 46m
  • Tape Shape Continuous Roll
  • Tape Color Silver
  • Min. Tape Performance Temp. 30 Degrees F
  • Max. Tape Performance Temp. 220 Degrees F
  • Tape Tensile Strength 15 lb./in.
  • Tape Adhesive Strength 90 oz./in.
  • Series AF 973
  • Standards FSI 0/SDI 10, UL 723
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.