Skip Content

ST
SHURTAPE

Aluminum Foil Tape, Rubber, 17.00 mil Thick, 3" X 100 ft., Silver, 1 EA

  • Item # 22XN55
  • My Part #
  • Mfr. Model # SF 685
  • Catalog Page # N/A
  • UNSPSC # 31201521
Foil Tape,3 In x 100 ft.,17 mil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ShurMASTIC® butyl foil tape is made for indoor or outdoor use to seal Class 1 Flex Duct, sheet metal, and duct wrap vapor barriers. It is also approved for subgrade application on PVC-coated duct. SF 685 is a linered, paintable foil mastic on a roll that's tested in accordance with UL 723 and delivers permanent, airtight, and water-resistant seals in temperatures up to 200°F.

View More

Technical Specs

  • Item Foil Tape
  • Tape Backing Material Aluminum
  • Tape Thickness 17.00 mil
  • Tape Width 3"
  • Tape Length 100 ft.
  • Tape Shape Continuous Roll
  • Tape Color Silver
  • Min. Tape Performance Temp. -20 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 255 oz./in.
  • Tape Core Diameter 3"
  • Series SF 685
  • Standards FSI 20/SDI 40, Pressure Classes SMACN/A 1/2, 1, 2, 3, 4 & 6, Seal Classes A, B, C, UL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.