Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SHURTAPE

Polypropylene Packaging Tape, Hot Melt Resin Adhesive, 1.90 mil Thick, 48mm X 914m

  • Item # 24K280
  • Mfr. Model # HP 200
  • Catalog Page # 1648
  • UNSPSC # 31201517
Polypropylene Packaging Tape, Hot Melt Resin Adhesive, 1.90 mil Thick, 48mm X 914m close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $242.00 / pkg. of 6
Get This Price

$193.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 27.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Production grade hot melt packaging tape is used to create instant closures on medium-weight cartons in everyday manufacturing and shipping environments. For manual or automated industrial carton sealing applications, HP 200® provides excellent holding power and superior performance. It has a higher shear than acrylic adhesive, along with lower heat and UV resistance. The core is 3".

View More

Technical Specs

  • Item Packaging Tape
  • Tape Application Machine
  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 1.90 mil
  • Tape Width 48mm
  • Tape Length 914m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. -20 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 44 lb./in.
  • Tape Adhesive Strength 44 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 150%
  • Shear Strength Not Rated
  • Legend No Legend
  • Series HP 200
  • Standards ASTM D 1974-98 (2003), CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105*, FDA Indirect Contact CFR 21, 177.1520**White not compliant with FDA Indirect Contact standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.