Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SHURTAPE

50m x 48mm Polypropylene Packaging Tape, Clear

  • Item# 24K276
  • Mfr. Model# AP 401
  • Catalog Page# 1648
  • UNSPSC# 31201517
50m x 48mm Polypropylene Packaging Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $143.20 / pkg. of 36
Get This Price

$114.56

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High performance grade acrylic packaging tape is for the heavy duty manual and automated industrial sealing of cartons exposed to rough handling and load stress. Clear and scannable for use with bar-coded labels, this tape ages well and will not yellow over time. With excellent quick stick and superior clarity, AP 401® delivers performance you can count on in a wide range of applications, environments, and temperatures. It offers good initial adhesion, but takes 24 to 48 hours to cure and achieve maximum bond strength. The core is 3".

View More

Technical Specs

  • Item Packaging Tape
  • Adhesive Acrylic
  • Thickness 2.50 mil
  • Width 48mm
  • Length 50m
  • Material Polypropylene
  • Color Clear
  • Series AP 401
  • Diameter 4.11"
  • Shape Continuous Roll
  • Tensile Strength 30 lb./in.
  • Adhesion Strength 27 oz./in.
  • Legend No Legend
  • Performance Temp. -20 Degrees to 180 Degrees F
  • Standards FDA Indirect Contact CFR 21, 175.105FDA Indirect Contact CFR 21, 177.1520
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.