Skip Content
NC
SHURTAPE

Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Blue Cloth, 24 PK

  • Item # 40TT92
  • My Part #
  • Mfr. Model # PC 600
  • Catalog Page # N/A
  • UNSPSC # 31201501
Duct Tape,48mm x 55m,Blue,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $301.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 36.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-purpose grade cloth duct tape is for use in industrial, plumbing, carpet, color-coding, and splicing applications, as well as home and general repair applications, particularly where a discreet fix is needed. This high-tack, poly-coated duct tape conforms well to a variety of surfaces, tears easily by hand, and will not twist or curl during application for ease of use.

View More

Technical Specs

  • Item Duct Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 48mm
  • Duct Tape Length 55m
  • Duct Tape Thickness 9.00 mil
  • Duct Tape Grade Industrial
  • Tape Color Family Blue
  • Color Blue
  • Duct Tape Primary Material Cloth
  • Material Polyethylene Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. 32 Degrees to 200 Degrees F
  • Adhesion Strength 50 oz./in.
  • Tensile Strength 22 lb./in.
  • Diameter 5.939"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.