Skip Content

ST
SHURTAPE

Light-Duty Duct Tape, 48mm X 55m, 2.85 mil Thick, Black Cloth, 1 EA

  • Item # 10A411
  • My Part #
  • Mfr. Model # LS 300
  • Catalog Page # 1638
  • UNSPSC # 31201501
HVAC Tape,48mm x 55m,3 mil,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shurtape® LS 300 is a UV-resistant tape with an acrylic adhesive. An economical solution that holds strong outdoors, LS 300 is durable, easy to unwind, and can be applied in a variety of temperature ranges and used in humid conditions. Made specifically for HVAC line sets outdoors.

View More

Technical Specs

  • Item HVAC Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 48mm
  • Duct Tape Length 55m
  • Duct Tape Thickness 2.85 mil
  • Duct Tape Grade Light-Duty
  • Tape Color Family Black
  • Color Black
  • Duct Tape Primary Material Cloth
  • Material Cast Propylene Film
  • Tape Shape Continuous Roll
  • Tape Adhesive Acrylic
  • Performance Temp. -35 Degrees to 210 Degrees F
  • Adhesion Strength 35 oz./in.
  • Tensile Strength 37 lb./in.
  • Diameter 4.245"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.