Skip Content

ST
SHURTAPE

Polypropylene Carton Sealing Tape, Acrylic Adhesive, 72mm X 100m, 24 PK

  • Item # 24K283
  • My Part #
  • Mfr. Model # AP 180
  • Catalog Page # 1648
  • UNSPSC # 31201517
Carton Tape,Clear,72mm x 100m,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear and scannable for use with bar-coded labels, this tape ages well and will not yellow over time. The production grade acrylic packaging tape for manual and automated industrial sealing of lightweight cartons. AP 180® is constructed with a durable BOPP film that provides stiffness and strength for automated applications, and a high-quality adhesive that provides clarity, UV resistance, premium aging characteristics, and low odor for a variety of carton sealing applications. It offers good initial adhesion, but takes 24 to 48 hours to cure and achieve maximum bond strength. The core is 3".

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Thickness 1.80 mil
  • Tape Width 72mm
  • Tape Length 100m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. -20 Degrees F
  • Max. Tape Performance Temp. 180 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 21 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 150%
  • Shear Strength Not Rated
  • Legend No Legend
  • Series AP 180
  • Standards FDA Indirect Contact CFR 21, 175.105FDA Indirect Contact CFR 21, 177.1520
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.