Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
SHURTAPE

100m x 48mm Polypropylene Packaging Tape, Clear

  • Item # 40TU31
  • Mfr. Model # PP 810
  • Catalog Page # N/A
  • UNSPSC # 31201517
100m x 48mm Polypropylene Packaging Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $165.75 / pkg. of 36
Get This Price

$132.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.09 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium grade solvent-based acrylic packaging tape used to seal light- to medium-weight cartons in everyday shipping and handling environments, in addition to bundling and repair applications. Durable to withstand a wide range of temperatures, PP 810 can be applied with a hand-held dispenser to seal out moisture, dirt, and pilferage.

View More

Technical Specs

  • Item Packaging Tape
  • Adhesive Acrylic
  • Thickness 1.80 mil
  • Width 48mm
  • Length 100m
  • Material Polypropylene
  • Color Clear
  • Series PP 810
  • Diameter 4.43"
  • Shape Continuous Roll
  • Tensile Strength 22 lb./in.
  • Adhesion Strength 22 oz./in.
  • Legend No Legend
  • Performance Temp. -20 Degrees to 180 Degrees F
  • Standards CID-A-A-1684C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.