Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
SHURTAPE

100m x 48mm Polypropylene Packaging Tape, Clear

  • Item# 40TU30
  • Mfr. Model# HP 400
  • Catalog Page# N/A
  • UNSPSC# 31201517
100m x 48mm Polypropylene Packaging Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $337.25 / pkg. of 36
Get This Price

$269.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High performance grade hot melt packaging tape is designed for higher speed, critical closure carton sealing of large, bulky, or heavy content cartons. For use in manual or automated industrial sealing environments, particularly moderate to severe handling environments. HP 400® delivers extra high bonding strength and holding power for consistent, secure carton closure.

View More

Technical Specs

  • Item Packaging Tape
  • Adhesive Hot Melt Resin
  • Thickness 2.50 mil
  • Width 48mm
  • Length 100m
  • Material Polypropylene
  • Color Clear
  • Series HP 400
  • Diameter 4.76"
  • Shape Continuous Roll
  • Tensile Strength 58 lb./in.
  • Adhesion Strength 54 oz./in.
  • Legend No Legend
  • Performance Temp. -20 Degrees to 150 Degrees F
  • Standards ASTM D 1974-98 (2003), ASTM D 5486M-12, Type III, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520, (FOR REFERENCE ONLY: *White not compliant with FDA Indirect Contact standards)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.