Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SHUR-LINE

Paint Roller Kit; Number of Pieces: 9

  • Item# 12G337
  • Mfr. Model# 8105RF
  • Catalog Page# 1757
  • UNSPSC# 31211909
Paint Roller Kit; Number of Pieces: 9 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Roller Kit
  • Number of Pieces 9
  • Roller Length 3 and 9"
  • Nap 3/8" (9" Cover), 7/16" (3" Cover)
  • Includes (2) 9" Roller Covers, 9" Roller Frame, (2) 3" Roller Covers, 3" Roller Frame, 2" Angle Sash Paint Brush, Paint Tray Liner, and Plastic Paint Tray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.