Skip Content

DV
SHUR-LINE

Semi-Smooth Roller,3/8 in. Nap

  • Item # 5RXE3
  • My Part #
  • Mfr. Model # 1784530
  • Catalog Page # N/A
  • UNSPSC # 31211906
Semi-Smooth Roller,3/8 in. Nap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paint Roller Cover
  • Length 9"
  • Nap 3/8"
  • Cover Material Knit Fabric
  • Core Material Plastic
  • Paint Type Interior & Exterior Paint
  • Surfaces Walls and Ceilings
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.