Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
SHUR-LINE

Roller Refills, 3 in, PK2

  • Item # 12G330
  • Mfr. Model # 1813510
  • Catalog Page # N/A
  • UNSPSC # 31211917
Roller Refills,3 in,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Roller Covers

Technical Specs

  • Item Paint Roller Cover
  • Length 3"
  • Nap 3/8"
  • Cover Material Knit Fabric
  • Paint Type Latex Paints
  • Includes (2) 3" 3/8" nap refills
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms