Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SHURFLO

115VAC Booster Pump, 1-Phase, 87 psi Inlet Size

  • Item # 28EA19
  • My Part #
  • Mfr. Model # 8025-833-336
  • Catalog Page # N/A
  • UNSPSC # 40151503
115VAC Booster Pump, 1-Phase, 87 psi Inlet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $350.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Shurflo® booster pump can be used to help increase water pressure in municipal or home water systems.

View More

Technical Specs

  • Item Booster Pump
  • Booster Pump Type Booster Pump
  • HP - Pumps 1/3
  • Voltage - Pumps 115VAC
  • Phase - Pumps 1
  • Max. Pressure - Pumps 87 psi
  • Number of Stages - Pumps 1
  • Housing Material - Pumps Stainless Steel
  • Amps 0.8
  • Hz 60
  • GPM @ 20 PSI 1.42
  • GPM @ 40 PSI 1.26
  • GPM @ 60 PSI 1.13
  • Wetted Materials NSF
  • Impeller Material Santoprene
  • Impeller Type Diaphragm
  • Pressure Switch Setting Factory Set
  • Motor Ambient Temp. Rating 34 Degrees to 170 Degrees F
  • For Use With Mfr. No. 804-066
  • Agency Compliance UL Listed
  • Manufacturers Warranty Length 1 yr.
  • Height 4"
  • Length 8"
  • Max. Case Pressure 87 psi
  • Max. Dia. Solids Clear Water
  • Width 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


1/3 HP Replacement Pump, Single Phase, 115 Voltage, 0.8 Amps is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from item description is 3/8 NPT tread on inlet and outlet of pump . ordered 2 , both pumps do not have NPT treads,not threaded at all
Date published: 2017-12-28
  • y_2018, m_7, d_13, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_28EA19, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.