Skip Content

WV
SHUR-LINE

Roller Refills, 4 in, PK2

  • Item# 12G331
  • Mfr. Model# 1813511
  • Catalog Page# 1757
  • UNSPSC# 31211917
Roller Refills,4 in,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Roller Covers

Technical Specs

  • Item Paint Roller Cover
  • Length 4"
  • Nap 3/8"
  • Cover Material Knit Fabric
  • Paint Type Latex Paints
  • Includes (2) 4" 3/8" nap refills
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms