Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
SHUR-LINE

Paint Roller Cover, 3 in.L, 3/8in. Nap, PK2

  • Item # 48WL89
  • Mfr. Model # 3741ZSN
  • Catalog Page # 1465
  • UNSPSC # 31211917
Paint Roller Cover,3 in.L,3/8in. Nap,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $6.86 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for painting small or tight spaces or trim areas, Shur-Line® trim paint roller cover is for use with any 3" standard paint roller frame, available separately. Knit material with a Teflon™ coating releases paint 30% faster than other standard paint roller covers. 3/8" nap is ideal for painting smooth or semi-smooth surfaces like walls and ceilings.

• Polypropylene core
• For use with most paints
• 3" length

View More

Technical Specs

  • Item Paint Roller Cover
  • Length 3"
  • Nap 3/8"
  • Cover Material High Density Knit Fabric
  • Core Material Polypropylene
  • Paint Type All Paints, Stain
  • Surfaces Semi-Smooth
  • For Use With All Paints
  • Includes Low Lint Nap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.