Skip Content

DV
SHUR-LINE

3-1/2" x 5" Polystyrene Paint Edger Refill, Clear/White; For Use With No. 1000 Paint Edger, All Pain

  • Item # 12G324
  • My Part #
  • Mfr. Model # 200zs
  • Catalog Page # N/A
  • UNSPSC # 31211904
Paint Edger Refill,3-1/2 in. x 5 in.,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This refill is for use with paint edger No. 12G323.

View More

Technical Specs

  • Item Paint Edger Refill
  • Length 3-1/2"
  • Width 5"
  • Construction Polystyrene
  • Color Clear/White
  • For Use With No. 1000 Paint Edger, All Paints And Stains
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.