Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SHREDSTAR BY HSM

Personal Paper Shredder, Cross-Cut Cut Style, Security Level 3

  • Item# 10K098
  • Mfr. Model# PS816c
  • Catalog Page# N/A
  • UNSPSC# 44101603
Personal Paper Shredder, Cross-Cut Cut Style, Security Level 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Paper Shredder
  • Classification Personal
  • Cut Style Cross-Cut
  • Shred Size 5/32 x 1-3/8"
  • Max. Shredding Capacity 16 Sheets
  • Security Level 3
  • Shredding Speed 7.5 fpm
  • Wastebasket Capacity 7-1/10 gal.
  • Throat Width 9"
  • Duty 20/40
  • Voltage @ 60 Hz 115VAC
  • Phase Single
  • Amperage Draw 4
  • Shreds Paper, Paper Clips, Staples, Credit Cards, CD
  • Color Black / Silver
  • Overall Dimensions 24.6 x 14.8 x 17.6"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms