Navigation Menu New

Access My Account, Order History, Lists and more here.

60JA88 456B-W UNSPSC # 30181503

Acorn, Apex 450B Series, Apex Shower

  • Item # 60JA88
  • Mfr. Model # 456B-W
  • UNSPSC # 30181503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Shower faucet panels with fixed showerheads replace existing showerheads with one oversized panel. These panels include a fixed showerhead.

Tap image to zoom.

Roll over image to zoom.

Acorn, Apex 450B Series, Apex Shower

  • Item # 60JA88
  • Mfr. Model # 456B-W
  • UNSPSC # 30181503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Shower faucet panels with fixed showerheads replace existing showerheads with one oversized panel. These panels include a fixed showerhead.

Technical Specs

  • Item Apex Shower
  • ADA Compliance No
  • Connection Size 1/2 in
  • Connection Type Male NPT
  • Faucet Handle Type Knob
  • Features 18 gage, 304 stainless steel construction, Chrome-plated, brass showerhead, Flexible hose connectors for valve supply, Self-cleaning showerhead
  • Finish Chrome
  • Fixed Showerhead Flow Rate 1.6 gpm
  • Includes Fixed Showerhead Yes
  • Includes Handheld Showerhead No
  • Includes Handle Yes
  • Includes Valve Yes
  • Manufacturers Warranty Length 1 yr
  • Number of Handles 1
  • Overall Depth 4 in
  • Overall Height 33 1/4 in
  • Overall Width 7 1/2 in
  • Plumbing Brand Acorn
  • Series Apex 450B
  • Shower Connection Type 1/2 in NPT
  • Shower Valve Type Pressure Balancing
  • Showerhead Function Multi
  • Showerhead Material Plastic
  • Showerhead Shape Cylinder
  • Showerhead Type Wall Mounted
  • Vandal Resistant Features Vandal Resistant Fasteners

Shower faucet panels with fixed showerheads replace existing showerheads with one oversized panel. These panels include a fixed showerhead.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Back to Top