Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SHOWA

Chemical Resistant Gloves, Cotton Flock Lining, Green, PR 1

  • Item# 36UP03
  • Mfr. Model# 731-08
  • Catalog Page# N/A
  • Catalog Group# J1335
  • UNSPSC# 46181504
Chemical Resistant Gloves, Cotton Flock Lining, Green, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Thickness 15.00 mil
  • Glove Length 13"
  • Cuff Gauntlet
  • Lining Cotton Flock
  • Glove Size M
  • Color Green
  • Supported / Unsupported Unsupported
  • Application Chemical Handling
  • Special Features Biodegradable
  • Resists Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms