Skip Content

DG
SHOWA

Chemical Resistant Gloves,XL,Foam,PR

  • Item # 36UN84
  • My Part #
  • Mfr. Model # 379XL-10
  • Catalog Page # N/A
  • Catalog Group # J1331
  • UNSPSC # 46181504
Chemical Resistant Gloves,XL,Foam,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Polyester
  • Glove Size XL
  • Color Black/Green
  • Supported / Unsupported Supported
  • Application Chemical Handling
  • Special Features Foam Nitrile Palm Dipped for Added Grip
  • Resists Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products