Skip Content

DG
SHOWA

Cold Protection Gloves, Polyseter/Nylon/Acrylic Lining, Knit Wrist Cuff, Blue/Black, XL, PR 1

  • Item # 40AL11
  • My Part #
  • Mfr. Model # 477XL-09
  • Catalog Page # N/A
  • Catalog Group # J2937
  • UNSPSC # 46181504
Cold Protection Gloves,XL,Blue/Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist
  • Lining Polyseter/Nylon/Acrylic
  • Size XL
  • Color Blue/Black
  • Palm Material Nitrile
  • Palm Construction Two Layer Plus Foam Padding
  • Back Material Nitrile
  • Coating Material Nitrile
  • Coating Finish Nitrile
  • Coating Coverage Full
  • Finger Material Nitrile
  • Thumb Material Nitrile
  • Knuckle Padding Material Nitrile
  • Stitching Material Polyseter/Nylon/Acrylic
  • Cut Seamless
  • Closure Type Knit Wrist
  • Finger Style Reinforced
  • Thumb Style Straight
  • Length 10"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms