ST
SHOWA

Chemical Resistant Gloves, L/9, Glove Materials PVC, 1 PR

  • Item # 5AH33
  • My Part #
  • Mfr. Model # 7712R
  • Catalog Page # N/A
  • Catalog Group # H0563
  • UNSPSC # 46181504
Chemical Resistant Gloves,  L/9,  Glove Materials PVC,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Chemical Resistant Gloves


$4.02 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.4 lbs.
Country of Origin Guatemala Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Gloves
  • Accelerator Free No
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Abrasion Cycles 20,000
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Puncture Force 20 N
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • Biodegradable Non-Biodegradable
  • Brand and Series Showa 7712R
  • Chemical Glove Features Chemical Resistant, Rough Grip, Water Resistant
  • Chlorinated/Non Chlorinated Non Chlorinated
  • Color Black
  • Cuff Style Gauntlet
  • Dual Layer No
  • Electrostatic Properties Static Dissipative
  • EN 388 Impact Rated No
  • EN ISO 374 Chemical Rating Type B - AKLMP
  • FDA Compliant No
  • Glove Coating Color Black
  • Glove Coating Coverage Full
  • Glove Coating Finish Grain
  • Glove Color Family Black
  • Glove Construction Rubber
  • Glove Hand Style Left and Right
  • Glove Length 12 in
  • Glove Liner Material Cotton Jersey
  • Glove Materials PVC
  • Glove Performance General Purpose
  • Glove Size L
  • Glove Sizes L/9
  • Glove Style Chemical
  • Glove Texture Grain
  • Glove Texture Location Fully
  • Glove Thickness 18 mil
  • Insulated No
  • Latex-Free Yes
  • Low-Profile Impact Protection No
  • Series 7712R
  • Silicone-Free No
  • Standards CE Rated, EN 374-2:2003, EN 388:2016 3111X, EN ISO 374-1:2016/Type B AKLMP
  • Sterile/Non-Sterile Non-Sterile
  • Supported / Unsupported Supported
  • Touchscreen Compatible No
  • Triple Layer No
  • EN ISO 374 Type Type B
  • Wear-Indicating No
  • EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
  • EN ISO 374 Chemicals Tested A - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, M - Nitric Acid 65%, P - Hydrogen Peroxide 30%
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products