ST
SHOWA

Chemical Resistant Gloves, XL/10, Glove Materials Nitrile, 1 PR

  • Item # 4JF20
  • My Part #
  • Mfr. Model # 730-10
  • Catalog Page # 1675
  • Catalog Group # D0505
  • UNSPSC # 46181504
Chemical Resistant Gloves,  XL/10,  Glove Materials Nitrile,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Chemical Resistant Gloves


$2.23 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Guatemala Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Resistant Gloves
  • Accelerator Free No
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Abrasion Cycles 3,000
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Force 20 N
  • ANSI/ISEA Puncture Level 2
  • Anti-Static No
  • Biodegradable Non-Biodegradable
  • Brand and Series Showa 730
  • Chemical Glove Features Bisque Grip, Chemical Resistant, FDA Compliant, Flocked lined, Unsupported, Water Resistant
  • Chlorinated/Non Chlorinated Chlorinated
  • Color Green
  • Cuff Style Straight
  • Dual Layer No
  • Electrostatic Properties Static Dissipative
  • EN 388 Impact Rated No
  • EN ISO 374 Chemical Rating Type A - JKLOPT
  • FDA Compliant Yes
  • Glove Color Family Green
  • Glove Construction Rubber
  • Glove Hand Style Left and Right
  • Glove Length 13 in
  • Glove Liner Material Cotton Flocked
  • Glove Materials Nitrile
  • Glove Performance General Purpose
  • Glove Size 10
  • Glove Sizes XL/10
  • Glove Style Chemical
  • Glove Texture Bisque
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 15 mil
  • Insulated No
  • Latex-Free Yes
  • Low-Profile Impact Protection No
  • Max. Temp. Not Rated
  • Min. Temp. Not Rated
  • Series 730
  • Silicone-Free Yes
  • Standards CE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016
  • Sterile/Non-Sterile Non-Sterile
  • Supported / Unsupported Supported
  • Surface Resistivity Not Tested
  • Touchscreen Compatible No
  • Triple Layer No
  • EN ISO 374 Type Type A
  • Wear-Indicating No
  • EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi, Virus
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products