Skip Content

 
SHOWA BEST

Viton Chemical Resistant Gloves

Viton Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Viton 
  • Color Black 
  • Finish Smooth 
  • Lining Unlined 
Length
Please Select
Thickness
Please Select
Size
Please Select
Application
Please Select
Cuff
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Length
Thickness
Size
Application
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
892-10
12"
12 mil
10
Handling Chemicals and Acids
Rolled

$127.44 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $127.44 / pair

Price $134.15 / pair

Technical Specs

  • Material Viton
  • Length 12"
  • Thickness 12 mil
  • Size 10
  • Color Black
  • Finish Smooth
  • Application Handling Chemicals and Acids
  • Lining Unlined
  • Cuff Rolled
892-11
12"
12 mil
11
Handling Chemicals and Acids
Rolled

$127.44 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $127.44 / pair

Price $134.15 / pair

Technical Specs

  • Material Viton
  • Length 12"
  • Thickness 12 mil
  • Size 11
  • Color Black
  • Finish Smooth
  • Application Handling Chemicals and Acids
  • Lining Unlined
  • Cuff Rolled
892-8
12"
12 mil
8
Handling Chemicals and Acids
Rolled

$127.44 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $127.44 / pair

Price $134.15 / pair

Technical Specs

  • Material Viton
  • Length 12"
  • Thickness 12 mil
  • Size 8
  • Color Black
  • Finish Smooth
  • Application Handling Chemicals and Acids
  • Lining Unlined
  • Cuff Rolled
892-9
12"
12 mil
9
Handling Chemicals and Acids
Rolled

$134.15 / pair

Enter location to check availability
Catalog Page #  NA

Price $134.15 / pair

Technical Specs

  • Material Viton
  • Length 12"
  • Thickness 12 mil
  • Size 9
  • Color Black
  • Finish Smooth
  • Application Handling Chemicals and Acids
  • Lining Unlined
  • Cuff Rolled
890-10
14"
28 mil
10
Handling Chemicals
Straight

$274.00 / pair

Enter location to check availability
Catalog Page #  NA

Price $274.00 / pair

Technical Specs

  • Material Viton
  • Length 14"
  • Thickness 28 mil
  • Size 10
  • Color Black
  • Finish Smooth
  • Application Handling Chemicals
  • Lining Unlined
  • Cuff Straight
890-09
14"
28 mil
9
Handling Chemicals
Straight

$93.90 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $93.90 / pair

Price $274.00 / pair

Technical Specs

  • Material Viton
  • Length 14"
  • Thickness 28 mil
  • Size 9
  • Color Black
  • Finish Smooth
  • Application Handling Chemicals
  • Lining Unlined
  • Cuff Straight
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms