Skip Content
ST
SHOWA BEST

Cut Resistant Glove,Gray,M

  • Item # 3PUU5
  • My Part #
  • Mfr. Model # 8115-08
  • Catalog Page # N/A
  • Catalog Group # D2079
  • UNSPSC # 46181504
Cut Resistant Glove,Gray,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SHOWA® T-Flex® cut-resistant knit gloves feature lightweight, super strong Dyneema® material for tactile sensitivity for the most precise food service applications. Seamless uncoated gloves are ambidextrous and washable for unlimited use. Great for cutting in cold rooms and refrigerated environments.

View More

Technical Specs

  • Item Cut Resistant Glove
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 0
  • Suggested Use Environment Dry
  • Glove Size M
  • Puncture Resistant No
  • Color Gray
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Cut Clute
  • Glove Hand Style Ambidextrous
  • Abrasion Resistant No
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles Less Than 100
  • ANSI Cut Grams Greater Than 1000
  • ANSI Puncture Newtons Less Than 10
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 15
  • Standards ANSI/ISEA, FDA 21 CFR 170 To 199
  • Application Food Handling/Metal Handling/Poultry Processing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.