Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SHOWA

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, White, L, PR 1

  • Item # 36T099
  • My Part #
  • Mfr. Model # S-TEX540L-08
  • Catalog Page # N/A
  • Catalog Group # H0054
  • UNSPSC # 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, White, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

S-TEX® protective gloves are ergonomically designed for comfort, with an open back for extra breathability. The metal/poly lining offers superior protection against sharp edges.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 6
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size L
  • Color White
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Length 10"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms