Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
SHOWA BEST

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Acrylic Fleece Lining, Blue, L, PR 1

  • Item# 18F247
  • Mfr. Model# 282L-09
  • Catalog Page# N/A
  • Catalog Group# G2405
  • UNSPSC# 46181504
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Acrylic Fleece Lining, Blue, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $41.94 / pair

Price $44.15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SHOWA® BEST Atlas® Tem-Res 282 cut-resistant gloves are ideal for dry and light oil environments. Feature a liquidproof design for warmth, breathability, and flexibility in cold conditions. Abrasion-resistant coating and insulated acrylic liner. Nitrile fingertips add protection. Gauntlet cuffs.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry
  • Coating Material Polyurethane
  • Lining Acrylic Fleece
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • ANSI/ISEA Puncture Level 3
  • Color Blue
  • Cuff Gauntlet
  • Size L
  • Coating Coverage Full
  • Coating Finish Textured
  • Gauge 10
  • Standards ANSI/ISEA 105 2005, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.