Skip Content
WG
SHOWA BEST

PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Black, XL, PR 1

  • Item # 11V573
  • Mfr. Model # 660ESDXL-10.EU
  • Catalog Page # N/A
  • Catalog Group # G2620
  • UNSPSC # 46181504
PVC Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Black, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 6
  • Glove Coating Material PVC
  • Suggested Use Environment Dry
  • Glove Size XL
  • Puncture Resistant Yes
  • Color Black
  • Cuff Gauntlet
  • Glove Coating Coverage Full
  • Glove Cut Clute
  • Glove Hand Style Ambidextrous
  • Glove Length 12"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 2
  • ANSI Abrasion Cycles Greater Than 20,000
  • ANSI Cut Grams Greater Than 500
  • ANSI Puncture Newtons Greater Than 20
  • Thumb Style Straight
  • Finger Style Full
  • Standards ANSI/ISEA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.