Skip Content


Chemical Resistant Glove,PVC,L,PR

  • Item # 4JF43
  • My Part #
  • Mfr. Model # 460L-09
  • Catalog Page # N/A
  • Catalog Group # D0531
  • UNSPSC # 46181504
Chemical Resistant Glove,PVC,L,PR close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12" or less
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Cotton/Acrylic
  • Glove Size L
  • Color Orange
  • Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 3221, EN 374-3-2003
  • Application Water/Sewage/Septic, Garbage Collection, Fishing, Highway Work, Airline De Icing, Refrigerated Warehouses, Maintenance, Fuel Transport, Frozen Food Handling, Municipal Water and Sewer
  • Resists Abrasion,Cut Resistance,Puncture
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products