Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
SHOWA BEST

Chemical Resistant Gloves, Knit Lining, Orange, PR 1

  • Item# 4JF41
  • Mfr. Model# 640L-09
  • Catalog Page# N/A
  • Catalog Group# D0532
  • UNSPSC# 46181504
Chemical Resistant Gloves, Knit Lining, Orange, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $8.42 / pair

Price $35.95

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC gloves provide superior dexterity and reduce hand fatigue. Protect hands from gasoline and oils. Rough nonslip grip repels liquids. These gloves provide protection from limited exposure to acids, bases, caustics, and alcohols. Not recommended for ketones and other types of solvents.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 25"+
  • Glove Length 25"
  • Cuff Gauntlet
  • Lining Knit
  • Glove Size L
  • Color Orange
  • Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 3121, EN 374
  • Application Commercial Fishing, Splash Risks, Dipping Operations, Animal Husbandry, Fish Farming, Agricultural Spraying, Sewer Tank Cleaning, Seafood Packing, Cleaning, Agricultural
  • Resists Abrasion, Puncture, Cut Resistance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.