Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
SHOWA BEST

Chemical Resistant Gloves, Interlock Knit Lining, Red, PR 1

  • Item# 3RZG4
  • Mfr. Model# 724R
  • Catalog Page# N/A
  • Catalog Group# H0562
  • UNSPSC# 46181504
Chemical Resistant Gloves, Interlock Knit Lining, Red, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $18.15 / pair

List Price $19.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SHOWA® BEST® Hustler™ PVC-coated gauntlet gloves reinforced with nitrile give you the best choice for handling acids, oil, grease, caustics, and many solvents. Resists cuts, punctures and abrasions. Two-piece interlock liner improves flexibility and worker comfort. The exclusive, sanded-on rough finish provides an excellent, nonslip wet grip that makes handling safer and easier. Sanitized® to retard growth and action of bacteria and fungi. Launderable. 14"L.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12-18"
  • Glove Length 14"
  • Cuff Gauntlet
  • Lining Interlock Knit
  • Glove Size L
  • Color Red
  • Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4111, EN 374-3-2003
  • Application Manufacturing, Food Processing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
  • Resists Abrasion, Puncture, Cut Resistance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.