Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
SHOWA BEST

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Orange, Yellow, XS, PR 1

  • Item # 5ULD7
  • Mfr. Model # 4567-06
  • Catalog Page # N/A
  • Catalog Group # D8573
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Orange, Yellow, XS, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $14.46 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SHOWA® BEST Zorb-IT® cut-resistant coated nitrile gloves are designed for dry and light oil applications. Kevlar® and Lycra® with sponge coating offers flexibility and breathability. Protective gloves let hands breathe for cool and comfortable wear, and helps protect against chafing. Nitrile resists abrasions, snags, and punctures, and protects against petroleum, acids and solvents. High-visibility coating.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Suggested Use Environment Oily
  • Glove Size XS
  • Puncture Resistant Yes
  • Palm Material Nitrile
  • Color Orange, Yellow
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Cut Clute
  • Glove Length 10"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 2
  • ANSI Abrasion Cycles Greater Than 3000
  • ANSI Cut Grams 1170
  • ANSI Puncture Newtons Greater Than 20
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 13
  • Standards ANSI
  • Application Mechanical And Automotive, Construction, Machine Or Compartment Assembly, Recycling, Bottling, Glass Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.