Skip Content


13 Gauge Foam Nitrile Coated Gloves, Glove Size: XL, Black/Blue

  • Item # 4THG2
  • My Part #
  • Mfr. Model # 377XL-09
  • Catalog Page # N/A
  • Catalog Group # D1643
  • UNSPSC # 46181504
Coated Gloves,Full,XL,PR close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.18 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Allow precision work to be carried out even in the most demanding conditions. Fully dipped nitrile coating offers protection against a wide range of chemicals. This thin, sky blue layer still allows superior touch sensitivity. Black foam overdip in the palm area ensures excellent grip— making it perfect for oily mechanical and automotive applications. Elastic knit wrist holds it firmly on your arm.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Foam
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 6
  • Suggested Use Environment Dry,Light Oil,Oily
  • Gauge 13
  • Lining Nylon
  • Glove Size XL
  • Color Black/Blue
  • Cuff Knit
  • Glove Length 11"
  • Thumb Style Straight
  • Standards ANSI/ISEA 105 2005, ASTM, CE, EN388 4121
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Puncture Level 2
  • Application Mechanical, Automotive, Construction, Inspection. Landscaping
  • Resists Abrasions/Oils
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.