Skip Content

DG
SHOWA BEST

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Gray/Yellow, 2XL, PR 1

  • Item# 23PG88
  • Mfr. Model# 4560-11
  • Catalog Page# 2085
  • Catalog Group# D1972
  • UNSPSC# 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Gray/Yellow, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

SHOWA® BEST Zorb-IT® cut-resistant coated nitrile gloves are designed for dry and light oil applications. Kevlar® and Lycra® with sponge coating offers flexibility and breathability. Protective gloves let hands breathe for cool and comfortable wear, and helps protect against chafing. Nitrile resists abrasions, snags, and punctures, and protects against petroleum, acids and solvents.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Oily
  • Coating Material Nitrile
  • Lining Kevlar(R)
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 3
  • Color Gray/Yellow
  • Cuff Knit Wrist
  • Size 2XL
  • Coating Coverage Palm
  • Coating Finish Smooth
  • Gauge 15
  • Length 10"
  • Palm Material Sponge Nitrile
  • Finger Material Nitrile
  • Standards ANSI/ISEA 105-2005
  • Hand Right/Left
  • Application Liner, food handling/Processing, Glass handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.