Skip Content

 

SHOWA Nitrile Chemical Resistant Gloves

22 products found with these common attributes:
  • Brand SHOWA
  • Chemical Resistant Glove Material Nitrile
Narrow your results by
Glove Length Range
Please Select
Supported / Unsupported
Please Select
Glove Thickness
Please Select
Glove Texture Location
Please Select
Glove Size
Please Select
Glove Color Family
Please Select
Lining
Please Select
Application
Please Select
Cuff
Please Select
Color
Please Select
Glove Length
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Glove Length Range
Supported / Unsupported
Glove Thickness
Glove Texture Location
Glove Size
Glove Color Family
Lining
Application
Cuff
Color
Glove Length
Price
Qty
Please use Qty box to add item(s) to cart.
11.00 mil Nitrile Chemical Resistant Gloves, Blue, Size XS, 1 PR
707FL-06
12" or less
11.00 mil
Fingers Only
XS
Blue
Unlined
Manufacturing, Food Processing, Laboratories, Janitorial, Paint Applications, Agricultural Chemicals, Fuel Handling, Refineries, Light Duty Maintenance and Clean Up
Gauntlet
Blue
12"

$0.54 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.54 / pair

Web Price $2.31

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Glove Thickness 11.00 mil
  • Glove Texture Location Fingers Only
  • Glove Size XS
  • Glove Color Family Blue
  • Lining Unlined
  • Application Manufacturing, Food Processing, Laboratories, Janitorial, Paint Applications, Agricultural Chemicals, Fuel Handling, Refineries, Light Duty Maintenance and Clean Up
  • Cuff Gauntlet
  • Color Blue
  • Glove Length 12"
9.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 10, 25 PK
707-10
12" or less
Unsupported
9.00 mil
Smooth
10
Blue
Unlined
Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
Gauntlet
Blue
12"

$25.75 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.75 / pkg. of 25

Web Price $27.10

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Supported / Unsupported Unsupported
  • Glove Thickness 9.00 mil
  • Glove Texture Location Smooth
  • Glove Size 10
  • Glove Color Family Blue
  • Lining Unlined
  • Application Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
  • Cuff Gauntlet
  • Color Blue
  • Glove Length 12"
9.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 6, 25 PK
707-06
12" or less
Unsupported
9.00 mil
Smooth
6
Blue
Unlined
Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
Gauntlet
Blue
12"

$12.83 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $12.83 / pkg. of 25

Web Price $27.10

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Supported / Unsupported Unsupported
  • Glove Thickness 9.00 mil
  • Glove Texture Location Smooth
  • Glove Size 6
  • Glove Color Family Blue
  • Lining Unlined
  • Application Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
  • Cuff Gauntlet
  • Color Blue
  • Glove Length 12"
9.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 7, 25 PK
707-07
12" or less
Unsupported
9.00 mil
Smooth
7
Blue
Unlined
Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
Gauntlet
Blue
12"

$25.75 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.75 / pkg. of 25

Web Price $27.10

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Supported / Unsupported Unsupported
  • Glove Thickness 9.00 mil
  • Glove Texture Location Smooth
  • Glove Size 7
  • Glove Color Family Blue
  • Lining Unlined
  • Application Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
  • Cuff Gauntlet
  • Color Blue
  • Glove Length 12"
9.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 8, 25 PK
707-08
12" or less
Unsupported
9.00 mil
Smooth
8
Blue
Unlined
Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
Gauntlet
Blue
12"

$25.75 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.75 / pkg. of 25

Web Price $27.10

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Supported / Unsupported Unsupported
  • Glove Thickness 9.00 mil
  • Glove Texture Location Smooth
  • Glove Size 8
  • Glove Color Family Blue
  • Lining Unlined
  • Application Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
  • Cuff Gauntlet
  • Color Blue
  • Glove Length 12"
9.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 9, 25 PK
707-09
12" or less
Unsupported
9.00 mil
Smooth
9
Blue
Unlined
Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
Gauntlet
Blue
12"

$25.75 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Clearance Price $25.75 / pkg. of 25

Web Price $27.10

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Supported / Unsupported Unsupported
  • Glove Thickness 9.00 mil
  • Glove Texture Location Smooth
  • Glove Size 9
  • Glove Color Family Blue
  • Lining Unlined
  • Application Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
  • Cuff Gauntlet
  • Color Blue
  • Glove Length 12"
Nitrile Chemical Resistant Gloves, Blue, Size 9, 1 PR
NSK24-09
12-18"
Palm and Fingers
9
Blue
Interlock Knit
Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
Blue
14"

$1.40 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.40 / pair

Web Price $4.48

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Texture Location Palm and Fingers
  • Glove Size 9
  • Glove Color Family Blue
  • Lining Interlock Knit
  • Application Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
  • Color Blue
  • Glove Length 14"
15.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 10, 1 PR
NSK24-10
12-18"
Supported
15.00 mil
Palm and Fingers
10
Blue
Interlock Knit
Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
Gauntlet
Blue
14"

$7.80 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $7.80 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Supported
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 10
  • Glove Color Family Blue
  • Lining Interlock Knit
  • Application Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
  • Cuff Gauntlet
  • Color Blue
  • Glove Length 14"
15.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 11, 1 PR
NSK24-11
12-18"
Supported
15.00 mil
Palm and Fingers
11
Blue
Interlock Knit
Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
Gauntlet
Blue
14"

$7.80 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $7.80 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Supported
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 11
  • Glove Color Family Blue
  • Lining Interlock Knit
  • Application Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
  • Cuff Gauntlet
  • Color Blue
  • Glove Length 14"
15.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 8, 1 PR
NSK24-08
12-18"
Supported
15.00 mil
Palm and Fingers
8
Blue
Interlock Knit
Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
Gauntlet
Blue
14"

$7.80 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $7.80 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Supported
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 8
  • Glove Color Family Blue
  • Lining Interlock Knit
  • Application Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
  • Cuff Gauntlet
  • Color Blue
  • Glove Length 14"
15.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 9, 1 PR
NSK24-09
12-18"
Supported
15.00 mil
Palm and Fingers
9
Blue
Interlock Knit
Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
Gauntlet
Blue
14"

$7.80 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $7.80 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Supported
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 9
  • Glove Color Family Blue
  • Lining Interlock Knit
  • Application Oily Greasy Applications, Protection from Fuels, Refineries, Painting, Sewer Cleaning, Masonry, Deep-Sea Fishing, Food Handling Applications, Wet Cement Handling, Protection From Hexavalent Chromium
  • Cuff Gauntlet
  • Color Blue
  • Glove Length 14"
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size M, 1 PR
730-08-V
12-18"
Unsupported
15.00 mil
M
Green
Flock
Food Processing, Petrochemicals, Painting
Gauntlet
Green
13"

$0.84 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.84 / pair

Web Price $3.25

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Unsupported
  • Glove Thickness 15.00 mil
  • Glove Size M
  • Glove Color Family Green
  • Lining Flock
  • Application Food Processing, Petrochemicals, Painting
  • Cuff Gauntlet
  • Color Green
  • Glove Length 13"
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size S, 1 PR
730-07-V
12-18"
Unsupported
15.00 mil
S
Green
Flock
Food Processing, Petrochemicals, Painting
Gauntlet
Green
13"

$0.84 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.84 / pair

Web Price $3.25

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Unsupported
  • Glove Thickness 15.00 mil
  • Glove Size S
  • Glove Color Family Green
  • Lining Flock
  • Application Food Processing, Petrochemicals, Painting
  • Cuff Gauntlet
  • Color Green
  • Glove Length 13"
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size 10, 1 PR
730-10
12-18"
Unsupported
15.00 mil
Palm and Fingers
10
Green
Flock
Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Gauntlet
Green
13"

$2.62 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $2.62 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Unsupported
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 10
  • Glove Color Family Green
  • Lining Flock
  • Application Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
  • Cuff Gauntlet
  • Color Green
  • Glove Length 13"
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size 11, 1 PR
730-11
12-18"
Unsupported
15.00 mil
Palm and Fingers
11
Green
Flock
Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Gauntlet
Green
13"

$2.62 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $2.62 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Unsupported
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 11
  • Glove Color Family Green
  • Lining Flock
  • Application Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
  • Cuff Gauntlet
  • Color Green
  • Glove Length 13"
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size 6, 1 PR
730-06
12-18"
Unsupported
15.00 mil
Palm and Fingers
6
Green
Flock
Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Gauntlet
Green
13"

$2.62 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $2.62 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Unsupported
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 6
  • Glove Color Family Green
  • Lining Flock
  • Application Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
  • Cuff Gauntlet
  • Color Green
  • Glove Length 13"
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size 7, 1 PR
730-07
12-18"
Unsupported
15.00 mil
Palm and Fingers
7
Green
Flock
Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Gauntlet
Green
13"

$2.62 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $2.62 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Unsupported
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 7
  • Glove Color Family Green
  • Lining Flock
  • Application Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
  • Cuff Gauntlet
  • Color Green
  • Glove Length 13"
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size 8, 1 PR
730-08
12-18"
Unsupported
15.00 mil
Palm and Fingers
8
Green
Flock
Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Gauntlet
Green
13"

$2.62 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $2.62 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Unsupported
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 8
  • Glove Color Family Green
  • Lining Flock
  • Application Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
  • Cuff Gauntlet
  • Color Green
  • Glove Length 13"
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size 9, 1 PR
730-09
12-18"
Unsupported
15.00 mil
Palm and Fingers
9
Green
Flock
Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
Gauntlet
Green
13"

$2.62 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $2.62 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Supported / Unsupported Unsupported
  • Glove Thickness 15.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 9
  • Glove Color Family Green
  • Lining Flock
  • Application Manufacturing, Food Processing, Hazmat Splash Protection, Laboratories, Janitorial, Paint Applications, Fuel Handling and Refineries
  • Cuff Gauntlet
  • Color Green
  • Glove Length 13"
12.00 mil Nitrile Chemical Resistant Gloves, Yellow, Size 10, 1 PR
772XL-10
25"+
Supported
12.00 mil
Palm and Fingers
10
Yellow
Interlock Knit Cotton
Oily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning, Refineries, Chemical Splash Protection, Painting
Elastic
Yellow
26"

$15.15 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $15.15 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 25"+
  • Supported / Unsupported Supported
  • Glove Thickness 12.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 10
  • Glove Color Family Yellow
  • Lining Interlock Knit Cotton
  • Application Oily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning, Refineries, Chemical Splash Protection, Painting
  • Cuff Elastic
  • Color Yellow
  • Glove Length 26"
12.00 mil Nitrile Chemical Resistant Gloves, Yellow, Size 8, 1 PR
772M-08
25"+
Supported
12.00 mil
Palm and Fingers
8
Yellow
Interlock Knit Cotton
Oily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning, Refineries, Chemical Splash Protection, Painting
Elastic
Yellow
26"

$15.15 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $15.15 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 25"+
  • Supported / Unsupported Supported
  • Glove Thickness 12.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 8
  • Glove Color Family Yellow
  • Lining Interlock Knit Cotton
  • Application Oily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning, Refineries, Chemical Splash Protection, Painting
  • Cuff Elastic
  • Color Yellow
  • Glove Length 26"
12.00 mil Nitrile Chemical Resistant Gloves, Yellow, Size 9, 1 PR
772L-09
25"+
Supported
12.00 mil
Palm and Fingers
9
Yellow
Interlock Knit Cotton
Oily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning, Refineries, Chemical Splash Protection, Painting
Elastic
Yellow
26"

$15.15 / pair

Enter location to check availability
Catalog Page #  NA

Web Price $15.15 / pair

Technical Specs

  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 25"+
  • Supported / Unsupported Supported
  • Glove Thickness 12.00 mil
  • Glove Texture Location Palm and Fingers
  • Glove Size 9
  • Glove Color Family Yellow
  • Lining Interlock Knit Cotton
  • Application Oily Greasy Applications, Agricultural Spraying, Municipal Water Treatment, Animal Husbandry, Protection from Fuels, Sewer and Tank Cleaning, Refineries, Chemical Splash Protection, Painting
  • Cuff Elastic
  • Color Yellow
  • Glove Length 26"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms