Skip Content

WV
SHOWA

9.00 mil Nitrile Chemical Resistant Gloves, Unlined Lining, Blue, Size 6, 25 PK

  • Item # 2MXP8
  • My Part #
  • Mfr. Model # 707-06
  • Catalog Page # N/A
  • Catalog Group # D0493
  • UNSPSC # 46181504
Chemical Resistant Glove,9 mil,Sz 6,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $12.83 / pkg. of 25

Web Price $27.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.66 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SHOWA® Nitri-Dex® hybrid nitrile glove provides the fit and feel of disposable gloves with the chemical resistance of heavier gloves. Tractor-tread grip pattern allows liquid to run off gloves for a secure grip. Nitrile unsupported glove allows for dexterity and tactile sensitivity, Suitable for people with latex allergies, glove meets FDA regulations for food contact.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Glove Texture Location Smooth
  • Glove Thickness 9.00 mil
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Unlined
  • Glove Size 6
  • Color Blue
  • Supported / Unsupported Unsupported
  • Standards 21 CFR, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388, EN 374-3-2003
  • Application Manufacturing, Food Processing, Light Duty Maintenance and Clean Up, Laboratories, Janitorial, Paint Applications, Poultry processing
  • Resists Abrasion,Acids,Alcohols,Animal Fats,Caustics,Cut Resistance,Detergents,Petroleum Based Solvents,Puncture,Salts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.